SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232

Washers for socket head cap screws

See technical information

References

Spartex:RONTCPLAT3,2A2
Rubix:268A3671
Manufacturer :0433232
EAN:4043377032942
brand logo

Technical specifications

Inner diameter3.2 mm
Material/finishingStainless Steel A2
Outer diameter6 mm
See all Specifications

Product details : SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232


Washers for cheese head screws A2 6X3,2X0,5 DIN 433

Technical specifications


Attributes
Inner diameter3.2 mm
Material/finishingStainless Steel A2
Outer diameter6 mm
StandardDIN 433
Metrical diameterM3
Thickness0.5 mm
£ 3.40 excl. VAT
/ 2,000 pieces
£ 4.08 incl. VAT
  • Usually arrives within 14 working days

Inner diameter

3.2 mm

Material/finishing

Outer diameter

6 mm

Standard

Metrical diameter

M3