Washers for socket head cap screws
Inner diameter | 4.3 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 8 mm |
Inner diameter | 4.3 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 8 mm |
Standard | DIN 433 |
Thickness | 0.5 mm |
In stock: Next day delivery