References
Rubix-UK:M8WSHR-FORMA-ZP/50
Rubix:155A0660


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
Product details : FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- In stock: Next day delivery
Inner diameter
8.4 mm
Outer diameter
Metrical diameter
M8