References
Rubix-UK:M20WSHR-FORMA-ZP/100
Rubix:8861536


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 37 mm |
Product details : 20MM WASHER FORM A BZP PK 100
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 37 mm |
| Metrical diameter | M20 |
Show UNSPSC/ECL@SS
£ 45.44 excl. VAT
/ Each
£ 54.53 incl. VAT
- In stock: Next day delivery
Inner diameter
20 mm
Outer diameter
Metrical diameter
M20