Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
Washers form A
References
spartex:
RON19A2
rubix:
264A7807
manufacturer :
01252190
ean:
4043377023773
Technical specifications
Inner diameter
19
mm
Material/finishing
Stainless steel A2
Outer diameter
34
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A2 34X19X3 01252190
Washers type A A2 34X19X3 DIN 125
Technical specifications
Attributes
Inner diameter
19
mm
Material/finishing
Stainless steel A2
Outer diameter
34
mm
Standard
DIN 125
Thickness
3
mm
Class
140HV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.92
excl. VAT
/ 200
pieces
£
107.90
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A2 5X2.2X0.5 0433222
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A2 4X1.7X0.3 01252017
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 6X2.2X0.8
10 X 40 REPAIR WASHER BZP PK 100
8MM WASHER FORM A A4 PACK OF 50
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
3MM WASHER FORM A BRASS PACK OF 250
SPARTEX WASHERS FOR CHEESE HD SCR A4 7X3.7X0.5 0433437
4MM WASHER FORM A BZP PK 500
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 9X3X0.8 709323
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
SPARTEX WASHERS TYPE A A2 44X25X4 01252250