References
Dewalt:DT4581-QZ
Rubix:2006275
EAN:5035048072066

Documents
Product details : DEWALT DT4581-QZ SELF FEED WOOD BIT 45MM
Ideal for use with cordless and corded drills. Rapid drilling of clean large diameter holes in wood. Features an aggressive self feed spur for rapid penetration into the material and two sharp cutting edges which reduces the risk of binding. The non-slip shank aids better bit retention in the drill chuck and avoids slippage under load.
Strengths
Anti slip shank. 3 flat surfaces prevent rotation in the drill chuck and ensure maximum power transmission
Threaded pilot point pulls forstner bit through the material
2 extra sharp cutting edges for fast drilling
Threaded pilot point pulls forstner bit through the material
2 extra sharp cutting edges for fast drilling
Applications
Hardwood, softwood, wooden boards
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Body material | steel |
| Type of tail | round |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- Delivery usually within ( 7 ) days