BOSCH 2608597167 HSS LONG 22MM


Wicks for paneling

References
bosch:2608597167
rubix:214A5507
manufacturer :2 608 597 167
ean:3165140099332
brand logo
brand logo
Technical specifications
Total length400 mm
Drilling diameter22 mm
Body materialHSS
See all Specifications

Product details : BOSCH 2608597167 HSS LONG 22MM


The wick for shuttering and paneling is a very robust accessory for formwork. The wick and the attached tail are assembled by screwing, which minimizes the risk of breakage and false roundness. The offset of the tail with respect to the drill avoids any blockage, even in the wet wood, while retaining enough power to cut also the points housed in the wood. With an extra long shaft, the drill is suitable for formwork, interior design, sanitary installation, heating and electricity. Suitable for use in wood, plasterboards, light building materials, insulation and even metals (sandwich materials with steel or aluminum and metal profiles). The drill bit can be used on all 13 mm drill core drills. Made from high- speed steel (HSS), the wick for formwork and paneling is manufactured to DIN 7490 and has a 118 degree tapered point.

Strengths

Assembly by screwing the bit and the tail reported, thus minimizing the risk of breakage and roundness. Offset the rod relative to the drill, avoiding any blockage while allowing the cutting of points in the wood. Extra long shank for easy drilling of multilayer lightweight construction materials and sandwich materials.

Applications

Very robust bit for shuttering and paneling.

Technical specifications


Attributes
Logistic Weight335 g
Packaged dimensions (D x W x H)461x46x21 mm
Package weight335 g
Total length400 mm
Drilling diameter22 mm
Body materialHSS
Type of tailCylindrical
Length of cut340 mm
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
  • Usually arrives within 14 working days