NTN - Bearing Unit - ASFD207
Inner diameter | 35 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 3.9375 mm |
Logistics dimensions (L x W x H) | 95x95x40 mm |
---|---|
Logistic Weight | 950 g |
Inner diameter | 35 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 3.9375 mm |
Material | Cast Iron (Housing);Nitrile Rubber (Seal);Pressed Steel (Cage) |
Height | 72 mm |
Length | 125 mm |
Series | ASFD200 |
Total bearing width | 38 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Weight | 4.41 kg |
Usually arrives within 14 working days