Four-point contact ball bearing SKF 305428 D, Outer diameter: 279.5 mm | Inner diameter: 200 mm | Width: 76 mm

Four point bearing SKF

See technical information

References

SKF:305428 D
Rubix:100A4170
Manufacturer :37206
EAN:7316577008060
brand logo

Technical specifications

Inner diameter200 mm
Outer diameter279.5 mm
Width76 mm
See all Specifications

Product details : SKF SKF SPECIAL BEARING 305428 D


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x279,5x279,5 mm
Logistic Weight13700 g
Inner diameter200 mm
Outer diameter279.5 mm
Width76 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed1900 rpm
Basic dynamic load, radial - Cr242000 N
Basic static load, radial - C0r380000 N
Weight13.7 kg
£ 2,097.42 excl. VAT
/ Each
£ 2,516.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories