Four-point contact ball bearing FAG QJ315-XL-N2-MPA, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ315-XL-N2-MPA
Rubix:229A1904
Manufacturer :0167426050000
EAN:4012801237895

Product details : FAG QJ315-XL-N2-MPA DUPLEX BALL BEARING 167426050000
Four point contact bearing QJ3..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 3950 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic dynamic load, radial - Cr | 229000 N |
| Basic static load, radial - C0r | 204000 N |
Show UNSPSC/ECL@SS
£ 237.64 excl. VAT
/ Each
£ 285.17 incl. VAT
- Delivery usually within ( 7 ) days
