Four-point contact ball bearing FAG QJ207-XL-MPA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ207-XL-MPA
Rubix:229A1868
Manufacturer :0192602610000
EAN:4012801180740

Product details : FAG QJ207-XL-MPA DUPLEX BALL BEARING 192602610000
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 359 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 8500 rpm |
| Basic dynamic load, radial - Cr | 45000 N |
| Basic static load, radial - C0r | 35500 N |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ Each
£ 54.84 incl. VAT
- Delivery usually within ( 7 ) days
