Four-point contact ball bearing FAG QJ336-N2-MPA, Outer diameter: 380 mm | Inner diameter: 180 mm | Width: 75 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ336-N2-MPA
Rubix:229A4540
Manufacturer :0192626120000
EAN:4012801593861

Product details : FAG QJ336-N2-MPA DUPLEX BALL BEARING 0192626120000
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x380x380 mm |
|---|---|
| Logistic Weight | 43800 g |
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1420 rpm |
| Basic dynamic load, radial - Cr | 690000 N |
| Basic static load, radial - C0r | 1130000 N |
Show UNSPSC/ECL@SS
£ 3,348.51 excl. VAT
/ Each
£ 4,018.21 incl. VAT
- Usually arrives within 14 working days
