Four-point contact ball bearing FAG QJ216-XL-MPA, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ216-XL-MPA
Rubix:158A1111
Manufacturer :0167423200000
EAN:4012801237673

Product details : FAG QJ216-XL-MPA FOUR-POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4250 rpm |
| Basic dynamic load, radial - Cr | 136000 N |
| Basic static load, radial - C0r | 137000 N |
Show UNSPSC/ECL@SS
£ 181.41 excl. VAT
/ Each
£ 217.69 incl. VAT
- Delivery usually within ( 7 ) days
