Four-point contact ball bearing FAG QJ209-XL-TVP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ209-XL-TVP
Rubix:158A1114
Manufacturer :0167422730000
EAN:4012801267106

Product details : FAG QJ209-XL-TVP FOUR-POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 467 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6900 rpm |
| Basic dynamic load, radial - Cr | 66000 N |
| Basic static load, radial - C0r | 57000 N |
Show UNSPSC/ECL@SS
£ 40.27 excl. VAT
/ Each
£ 48.32 incl. VAT
- Delivery usually within ( 7 ) days
