Four-point contact ball bearing FAG QJ312-XL-N2-MPA-T42A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ312-XL-N2-MPA-T42A
Rubix:238A2254
Manufacturer :0384024244380
EAN:4026677636386

Product details : FAG QJ312-XL-N2-MPA-T42A FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic dynamic load, radial - Cr | 152000 N |
| Basic static load, radial - C0r | 126000 N |
Show UNSPSC/ECL@SS
£ 195.41 excl. VAT
/ Each
£ 234.49 incl. VAT
- Delivery usually within ( 7 ) days
