Four-point contact ball bearing FAG QJ326-N2-MPA, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ326-N2-MPA
Rubix:158A0700
Manufacturer :0192625070000
EAN:4012801268509

Product details : FAG QJ326-N2-MPA FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x280x280 mm |
|---|---|
| Logistic Weight | 19200 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2220 rpm |
| Basic dynamic load, radial - Cr | 425000 N |
| Basic static load, radial - C0r | 570000 N |
Show UNSPSC/ECL@SS
£ 1,309.07 excl. VAT
/ Each
£ 1,570.88 incl. VAT
- Delivery usually within ( 7 ) days
