Four-point contact bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1711 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C3 |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 5000 rpm |
Limit speed | 11400 rpm |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 133000 N |
Sealing | Open |
Usually arrives within 14 working days