Four-point contact ball bearing FAG QJ214-XL-N2-MPA, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ214-XL-N2-MPA
Rubix:274A8264
Manufacturer :0392894510000
EAN:4012802343809

Product details : FAG QJ214-XL-N2-MPA FOUR POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 1340 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic dynamic load, radial - Cr | 118000 N |
| Basic static load, radial - C0r | 114000 N |
Show UNSPSC/ECL@SS
£ 126.88 excl. VAT
/ Each
£ 152.26 incl. VAT
- Delivery usually within ( 7 ) days
