Four-point contact ball bearing FAG QJ211-XL-TVP, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ211-XL-TVP
Rubix:238A2851
Manufacturer :0192605630000
EAN:4012801180764

Product details : FAG QJ211-XL-TVP FOUR-POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 697 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic dynamic load, radial - Cr | 81000 N |
| Basic static load, radial - C0r | 76000 N |
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
- Delivery usually within ( 7 ) days
