Four-point contact bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x300x300 mm |
---|---|
Logistic Weight | 23200 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Bearing Clearance | C3 |
Series | QJ3..-N2-MPA |
Material | Steel |
Cage | Brass |
Reference speed | 2030 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 660000 N |
Basic dynamic load, radial - Cr | 470000 N |
Sealing | Open |
Usually arrives within 14 working days