Four-point contact ball bearing FAG QJ217-XL-MPA-C3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ217-XL-MPA-C3
Rubix:274A8268
Manufacturer :0192609700030
EAN:4012801267588

Product details : FAG QJ217-XL-MPA-C3 FOUR POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 2202 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4050 rpm |
| Basic dynamic load, radial - Cr | 158000 N |
| Basic static load, radial - C0r | 160000 N |
Show UNSPSC/ECL@SS
£ 208.58 excl. VAT
/ Each
£ 250.30 incl. VAT
- Delivery usually within ( 7 ) days
