Four-point contact ball bearing FAG QJ322-N2-MPA, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ322-N2-MPA
Rubix:158A0701
Manufacturer :0190052610000
EAN:4012801237949

Product details : FAG QJ322-N2-MPA FOUR-POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x240x240 mm |
|---|---|
| Logistic Weight | 12200 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2700 rpm |
| Basic dynamic load, radial - Cr | 345000 N |
| Basic static load, radial - C0r | 415000 N |
Show UNSPSC/ECL@SS
£ 964.73 excl. VAT
/ Each
£ 1,157.68 incl. VAT
- Delivery usually within ( 7 ) days
