HELICOIL F104CNX6 INSERT M4 X 0.70P X 1.5D - PK 100


Free running - metric

References
helicoil:F104CNX6
rubix:1388406
brand logo
brand logo
Technical specifications
Length6 mm
Diameter4 mm

Product details : HELICOIL F104CNX6 INSERT M4 X 0.70P X 1.5D - PK 100


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length6 mm
Diameter4 mm
Show UNSPSC/ECL@SS
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
  • Usually arrives within 14 working days