HELICOIL INSERT M6 X 1.00P X 1D - PACK OF 100 F106CNX6


Free running - metric

References
helicoil:F106CNX6
rubix:1388412
brand logo
brand logo
Technical specifications
Length6 mm
Diameter6 mm

Product details : HELICOIL INSERT M6 X 1.00P X 1D - PACK OF 100 F106CNX6


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length6 mm
Diameter6 mm
Show UNSPSC/ECL@SS
£ 45.41 excl. VAT
/ Each
£ 54.49 incl. VAT
  • Usually arrives within 14 working days