V-COIL 07221 M12 X 1.75 X 1D THREAD REPAIR INSERTS PACK 10


Thread Insert Stainless Steel

References
v-coil:07221
rubix:201A9982
brand logo
brand logo
Technical specifications
Diameter12 mm

Product details : V-COIL 07221 M12 X 1.75 X 1D THREAD REPAIR INSERTS PACK 10


Strengths

Produced from Precision Profiled Austenitic Stainless Steel Wire Wound into a Helical Spiral
Spring like Appearance
For High Strength and Long-Lasting Internal Threads
Higher Temperature and Corrosion Resistance
Higher Load Capacity after the Repair by Better Thread Properties
Can Generally be Incorporated into Existing Designs Where No Previous Provision has been Made
Position is Maintained by the Action of Radial Pressure between their Coils and the Flanks of the Tapped Hole

Applications

Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items

Technical specifications


Attributes
Diameter12 mm
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • Usually arrives within 14 working days