Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 299 LEATHER GLOVE 12 3XL
TEGERA 299 LEATHER GLOVE 12 3XL
Leather glove TEGERA 299
References
tegera:
299-12
rubix:
386A0729
ean:
7392626058569
Technical specifications
Size
12
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 299 LEATHER GLOVE 12 3XL
TEGERA® 299, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, high-viz colour, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
12
Coating
Without
Cold protection (EN 511)
120
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.97
excl. VAT
/
Each
£
32.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
GISS 854182 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 8
TEGERA 217 LEATHER GLOVE 9 L
GISS 882880 THERMAL UNDERGLOVE UTVIK SIZE 9
TEGERA 683A SYNTHETIC GLOVE 10 XL
TEGERA 217 LEATHER GLOVE 10 XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL
REGATTA TRG202 800 THERMAL FINGERLESS MITTS BLACK Single
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 191 LEATHER GLOVE 12 3XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L