KLINGSPOR 330493 FS964 CERAMIC FIBRE DISC 180X22MM P40 PK25
FS 964 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:330493
Rubix:416A3446
EAN:4014855251261

Product details : KLINGSPOR 330493 FS964 CERAMIC FIBRE DISC 180X22MM P40 PK25
FS 964 fibre disc ceramic, 180 x 22 mm grit 40 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fiber backing |
| Series | fs 964 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 69.17 excl. VAT
/ Each
£ 83.00 incl. VAT
- Usually arrives within 14 working days