NORTON 66254405528 PRO A275 SELF-GRIP DISKS 150MM P120 15 HOLE PK 100


Norton Pro Self Grip Sanding Discs

References
norton:66254405528
rubix:80373840
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain120
See all Specifications

Product details : NORTON 66254405528 PRO A275 SELF-GRIP DISKS 150MM P120 15 HOLE PK 100


The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150x18mm Gr120 14+1 Holes

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain120
ApplicationSanding
Reaming diameter18 mm
Type of abrasiveAluminium Oxide
Show UNSPSC/ECL@SS
£ 46.84 excl. VAT
/ Each
£ 56.21 incl. VAT
  • Usually arrives within 14 working days