Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM 7 HOLE P80 PACK OF 100 8438.1710.0080
SIA 1950 SIASPEED DISC 150MM 7 HOLE P80 PACK OF 100 8438.1710.0080
Siaspeed Discs
References
fibral:
8438.1710.0080
rubix:
2556769
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM 7 HOLE P80 PACK OF 100 8438.1710.0080
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.29
excl. VAT
/
Each
£
54.35
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
13X305XAVFN SC-BS
HERMES 16675 RB 314 ALOX FIBRE DISC 115 X 22 MM P36 PACK 25
3M 7100349679 CUBITRON3 FIBRE DISC 1187C 60+ 180MM X 22MM PK25
3M 7100332405 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 80+ 76MM PK50
3M 76624 ROLOC DISC TR 777F 1IN P60
3M 86818 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 80+ PK50
3M 60985 SCOTCH-BRITE SURFACE COND DISC 178MMX22MM A CRS BROWN PK20
3M 7100358905 SURFACE CONDITIONING DISC XXCRS 60+ 127MM X NH PK50
3M 66463 CUBITRON 3 FIBRE DISC 1187C 36+ 115X22MM 453EQ
3M 89714 FIBRE DISC 782, 115MMX22MM 36+ SLOTTED
NORTON 66254405539 PRO A275 SELF-GRIP DISCS 150MM P320 15 HOLE PK100
NORTON 63642531875 DISCS SELFGRIP H231-150#40
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
SIA 1950 SIASPEED DISC 150MM 7 HOLE P600 PACK OF 100 8438.1710.0600
NORTON 63642597039 BLAZE DISC R980 50MM P36