3M 05530 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A VFN BLUE
Surface Conditioning Disc
See technical informationSee documentsReferences
3M:05530
Rubix:269717
Manufacturer :7000000754
EAN:00048011055305




Documents
Product details : 3M 05530 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A VFN BLUE
The Scotch-Brite™ Roloc™ SC Surface Conditioning Disc combines a conformable non-woven web with aluminium oxide abrasive for low-to-medium-pressure surface conditioning. The Very Fine grade is suitable for cleaning, blending, deburring, finishing and surface preparation on a range of metal substrates.
Features:
The Scotch-Brite™ Roloc™ SC Surface Conditioning Disc features springy non-woven fibres that conform to irregular and contoured surfaces while helping to minimise undercutting and gouging. The open-web construction runs cool and resists loading, allowing the abrasive mineral to continue cutting during use. Aluminium oxide provides a high cut rate and long life, while the 3M™ Roloc™ TR quick-change attachment supports secure fitting and rapid disc changes between process stages. The disc is colour-coded to help identify its grade.
Specifications:
• Brand: Scotch-Brite™.
• Product series: SC-DR.
• 3M ID: 7000000754.
• Product form: non-woven surface conditioning disc.
• Abrasive mineral: aluminium oxide.
• Grade: Very Fine.
• Diameter: 3 in (76.2 mm).
• Attachment type: Roloc™ TR.
• Recommended pressure: low to medium.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The Scotch-Brite™ Roloc™ SC Surface Conditioning Disc features springy non-woven fibres that conform to irregular and contoured surfaces while helping to minimise undercutting and gouging. The open-web construction runs cool and resists loading, allowing the abrasive mineral to continue cutting during use. Aluminium oxide provides a high cut rate and long life, while the 3M™ Roloc™ TR quick-change attachment supports secure fitting and rapid disc changes between process stages. The disc is colour-coded to help identify its grade.
Specifications:
• Brand: Scotch-Brite™.
• Product series: SC-DR.
• 3M ID: 7000000754.
• Product form: non-woven surface conditioning disc.
• Abrasive mineral: aluminium oxide.
• Grade: Very Fine.
• Diameter: 3 in (76.2 mm).
• Attachment type: Roloc™ TR.
• Recommended pressure: low to medium.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Conformable non-woven web for irregular and contoured surfaces.
• Reduced risk of undercutting and gouging.
• Open-web construction that runs cool and resists loading.
• Aluminium oxide abrasive offering a high cut rate and long life.
• Consistent finishing throughout the life of the disc.
• Fast disc changes with the 3M™ Roloc™ TR attachment system.
• Secure attachment during surface conditioning operations.
• Reduced risk of undercutting and gouging.
• Open-web construction that runs cool and resists loading.
• Aluminium oxide abrasive offering a high cut rate and long life.
• Consistent finishing throughout the life of the disc.
• Fast disc changes with the 3M™ Roloc™ TR attachment system.
• Secure attachment during surface conditioning operations.
Applications
The Scotch-Brite™ Roloc™ SC Surface Conditioning Disc is suitable for blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation. Compatible substrates include aluminium, mild steel, nickel alloys, stainless steel and titanium.
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | very fine |
| Application | radiusing;polishing;cleaning;finishing;light polishing;contour finishing;rust removal;blending |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Delivery usually within ( 4 ) days