KLINGSPOR 316498 FS966 CERAMIC FIBRE DISC 180 X 22 MM GRIT 36
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316498
Rubix:416A3164
EAN:4014855191802

Product details : KLINGSPOR 316498 FS966 CERAMIC FIBRE DISC 180 X 22 MM GRIT 36
FS 966 fibre disc multibond ceramic, 180 x 22 mm grit 36 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fiber (hard fiber backing) |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
- In stock: Next day delivery