KLINGSPOR 320105 NDS800 NON-WOVEN DISC 115 X 22 MM VERY FINE PK10
NDS 800 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:320105
Rubix:416A3176
EAN:4014855401680

Product details : KLINGSPOR 320105 NDS800 NON-WOVEN DISC 115 X 22 MM VERY FINE PK10
NDS 800 non-woven web disc, 115 x 22 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 180 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | scm non-woven web (resin-bonded) |
| Series | nds 800 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Usually arrives within 14 working days