KLINGSPOR 316490 FS966 CERAMIC FIBRE DISC 115 X 22 MM GRIT 36
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316490
Rubix:80530303
EAN:4014855191727

Product details : KLINGSPOR 316490 FS966 CERAMIC FIBRE DISC 115 X 22 MM GRIT 36
FS 966 fibre disc multibond ceramic, 115 x 22 mm grit 36 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | fibre |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- In stock: Next day delivery