3M 34782 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 17 HOLE P1000
PURPLE ABRASIVE DISC
See technical informationReferences
3M:7100122800
Rubix:202A2811
Manufacturer :7100122800
EAN:0051131347823
Product details : 3M 34782 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 17 HOLE P1000
- For industrial/occupational use only. Not for consumer sale or use.
- Long-lasting abrasive disc produces easy-to-polish finish
- Specially formulated coating reduces pigtails and boosts abrasive life
- Flexible, durable film backing increases conformability
- Several hole designs available for better dust extraction
- Hookit™ attachment system makes for fast, efficient disc change-outs
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 1000 |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Delivery usually within ( 23 ) days
