KLINGSPOR 5830 FSR618 ABRASIVE MOP WHEEL 165 X 14 MM GRIT 60 PK10
FSR 618 Abrasive mop
See technical informationReferences
Klingspor:5830
Rubix:417A0653
EAN:4014855062485

Product details : KLINGSPOR 5830 FSR618 ABRASIVE MOP WHEEL 165 X 14 MM GRIT 60 PK10
FSR 618 abrasive mop wheel, 165 x 14 mm grit 60 single-row 2 flaps per packet
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | finishing/sanding of hard-to-reach areas such as joints, grooves, and slots; suitable for metal, plastic, wood, putty/filler surfaces, and paint/varnish; intended for use on straight grinders, bench grinders, and with a flexible shaft extension. |
| Reaming diameter | 14 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 14 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 330.17 excl. VAT
/ Each
£ 396.20 incl. VAT
- Delivery usually within ( 5 ) days