KLINGSPOR 12212 SM611 ABRASIVE MOP WHEEL 250 X 30 68.2 MM GRIT 60 PK2
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12212
Rubix:417A0796
EAN:4014855063086

Product details : KLINGSPOR 12212 SM611 ABRASIVE MOP WHEEL 250 X 30 68.2 MM GRIT 60 PK2
SM 611 abrasive mop wheel LS 309 X, 250 x 30 x 68.2 mm grit 60
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 250 mm |
| Length | 250 mm |
| Use | for paint, varnish, filler, wood, plastic, and metals (incl. blending welds and fine grinding of surfaces; also suitable for curved workpieces). |
| Reaming diameter | 68.2 mm |
| Max speed | 3800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 110.16 excl. VAT
/ Each
£ 132.19 incl. VAT
- Delivery usually within ( 5 ) days