PFERD 44509066 FAN GRINDER F 6030/6 A 60


Flap wheels F 6030/6

References
pferd tools:44509066
rubix:302A0286
ean:4007220155431
PFERD Mounted flap wheel F 6030/6 A 60
brand logo
brand logo
brand logo
Technical specifications
Outer diameter60 mm
Length30 mm
Grain60
See all Specifications

Product details : PFERD 44509066 FAN GRINDER F 6030/6 A 60


Abrasive: corundum A Can be used universally on all materials. Mounted flap wheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply with ISO 3919.
brand logo
brand logo

Technical specifications


Attributes
Outer diameter60 mm
Length30 mm
Grain60
Reaming diameter30 mm
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days