Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
KM 613 flap wheel
References
klingspor:
13108
rubix:
229A9009
ean:
4014855015351
Technical specifications
Outer diameter
80
mm
Length
15
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
80
mm
Length
15
mm
Grain
120
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.35
excl. VAT
/
Each
£
8.82
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
PFERD 44400086 FAN GRINDER F 2010/6 A 80
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED
PFERD 44415086 FAN GRINDER F 2520/6 A 80
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
PFERD 44408066 FAN GRINDER F 4020/6 A 60
KLINGSPOR 10006 XBR 165X25X13MM P120 SM611 H LARGE MOP
PFERD 44411126 FAN GRINDER F 3030/6 A120
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
KLINGSPOR 13105 XBR 80X15X6MM P60 KM613 SMALL MOP
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 258933 NCS 600 SMALL FINISHING-MOPS 50X30X6 P100 COARSE
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR