Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M16 FULL NUT A2 PK 50
M16 FULL NUT A2 PK 50
FULL NUT
References
rubix-uk:
M16FN-A2/50
rubix:
8860068
Technical specifications
Material/finishing
steel
Threading diameter
16
mm
Product details
Technical specifications
Product details : M16 FULL NUT A2 PK 50
Din 934 grade A2 stainless steel hexagon full nuts.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.63
excl. VAT
/
Each
£
64.36
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 6 6923406
SPARTEX HEX NUTS A4 1.4 09344014
SPARTEX HEX NUTS A2-70 30 093427030
SPARTEX HEX NUTS A4 2.3 09344023
M12 FULL NUT A4 PACK OF 50
SPARTEX HEX THIN NUTS A4-40 5 043945L
SPARTEX ECHU5A2 HEXAGON NUTS 5 DIN934 A2
SPARTEX HEX THIN NUTS A2-35 27 0439227
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 20 6331420
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 12 69232012
SPARTEX HEX THIN NUTS A2-35 10 0439210 125
SPARTEX HEX THIN NUTS A4-40 30 0439430 2
SPARTEX HEX THIN NUTS A4-40 10 0439410
SPARTEX ECHU16A2 HEXAGON NUTS 16 DIN934 A2
SPARTEX HEX THIN NUTS A2-35 14 936214