References
Spartex:ECHUBAS10A4-40
Rubix:268A2896
Manufacturer :0439410
EAN:4043377035691


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 10 0439410
Hexagon thin nuts A4-40 10 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A4-40 |
| Type | low shape |
| Wrench | sw17 |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ 200 pieces
£ 16.80 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
10 mm
For screws
m10