Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 30 093427030
SPARTEX HEX NUTS A2-70 30 093427030
Hexagon nuts
References
spartex:
ECHU30A2-70
rubix:
268A2848
manufacturer :
093427030
ean:
4043377335128
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 30 093427030
Hexagon nuts A2-70 30 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
30
mm
Class
70
End
hexagonal
Wrench
sw46
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.49
excl. VAT
/ 25
pieces
£
54.58
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A2-70 14 0934214
SPARTEX HEX THIN NUTS A4-40 10 0439410 1
SPARTEX HEX THIN NUTS A2-35 8 043928 1L
SPARTEX HEX NUTS A2 3.5 0934235
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
SPARTEX HEX THIN NUTS A4-40 36 0439436
M8 FULL NUT A2 PACK OF 100
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 10 69232010
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX THIN NUTS A2-35 12 0439212 15
SPARTEX HEX THIN NUTS A2-35 22 0936222
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 24 6331424
SPARTEX HEX NUTS A1.4571 20 0934457120
SPARTEX HEX THIN NUTS A2-35 18 936218
SPARTEX HEX NUTS A2-70 16 0934216 15L