M6 FULL NUT A2 PK 250

FULL NUT

See technical information
References
Rubix-UK:M6FN-A2/250
Rubix:8860025
brand logo
Technical specifications
Material/finishingsteel
Threading diameter6 mm
For screwsm6

Product details : M6 FULL NUT A2 PK 250


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter6 mm
For screwsm6
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

6 mm

For screws

m6
Select variants (17)