Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU7A2-70-HEXAGON NUTS A2-70 7
SPARTEX ECHU7A2-70-HEXAGON NUTS A2-70 7
Hexagon nuts
References
spartex:
ECHU7A2-70
rubix:
264A7531
manufacturer :
093427
ean:
4043377098849
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU7A2-70-HEXAGON NUTS A2-70 7
Hexagon nuts A2-70 7 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
7
mm
Class
70
End
hexagonal
Wrench
sw11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.95
excl. VAT
/ 500
pieces
£
25.14
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 12 0936212 1
SPARTEX HEX THIN NUTS A2 2.6 04392026
SPARTEX HEX THIN NUTS A4-40 12 0439412 15
SPARTEX HEX NUTS A2 1.6 09342016
SPARTEX HEX NUTS A2-50 36 0934236
SPARTEX HEXAGON NUTS A2-80 8
SPARTEX HEX NUTS A4-80 10 0934410 1
SPARTEX HEX THIN NUTS A2-35 18 0439218
SPARTEX HEX NUTS A2-50 36 0934236L
SPARTEX HEX THIN NUTS A2-25 42 0439242
FULLNUT ZP PK2 M30FN8-ZP/2
SPARTEX HEX THIN NUTS A2-35 6 043926L
SPARTEX HEX THIN NUTS A2-35 22 0936222
SPARTEX HEX NUTS A2-70 20 0934220L
SPARTEX HEX NUTS A2-70 22 0934222 15