References
Spartex:ECHUFF1,25.12A2-70
Rubix:264A7585
Manufacturer :0934212 125
EAN:4043377098344


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX NUTS A2-70 12 0934212 125
Hexagon nuts A2-70 12 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A2-70 |
| Wrench | sw19 |
| Thread-cutting pitch | 1.25 mm |
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ 50 pieces
£ 8.54 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
12 mm
For screws
m12