References
Superseded Ref:881076
Spartex:ECHU18A4-80
Rubix:264A7500
Manufacturer :0934418
EAN:4043377099266


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX NUTS A4-80 18 0934418
Hexagon nuts A4-80 18 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | A4-80 |
| Wrench | sw27 |
| Thread-cutting pitch | 2.5 mm |
Show UNSPSC/ECL@SS
£ 34.48 excl. VAT
/ 50 pieces
£ 41.38 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
18 mm
For screws
m18