References
Spartex:ECHUBAS2,3A4
Rubix:268A2906
Manufacturer :04394023
EAN:4043377035660


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 2.3 mm |
Product details : SPARTEX HEX THIN NUTS A4 2.3 04394023
Hexagon thin nuts A4 2,3 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 2.3 mm |
| For screws | m2.3 |
| Quality Grade | a4 |
| Type | low shape |
| Wrench | sw4,5 |
Show UNSPSC/ECL@SS
£ 591.50 excl. VAT
/ 1,000 pieces
£ 709.80 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
2.3 mm
For screws
m2.3