References
Rubix-UK:M10FN8-ZP/25
Rubix:157A0992


Technical specifications
| Material/finishing | Steel |
|---|---|
| Threading diameter | 10 mm |
| For screws | m10 |
Product details : FULL NUT PK 25 M10FN8-ZP/25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | 8 |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- In stock: Next day delivery
Threading diameter
10 mm
For screws
m10