M20 FULL NUT A2 PACK OF 25

FULL NUT

See technical information

References

Rubix-UK:M20FN-A2/25
Rubix:8860076
brand logo

Technical specifications

Material/finishingSteel
Threading diameter20 mm
For screwsm20

Product details : M20 FULL NUT A2 PACK OF 25


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingSteel
Threading diameter20 mm
For screwsm20
£ 26.61 excl. VAT
/ Each
£ 31.93 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

20 mm

For screws

m20