References
Spartex:ECHUBASPASG18A4-40
Rubix:268A3010
Manufacturer :0439418L
EAN:4043377340634


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 18 0439418L
Hexagon thin nuts A4-40 18 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | a4-40 |
| Type | low shape not left |
| Wrench | sw27 |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ 50 pieces
£ 33.86 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
18 mm
For screws
m18