Hexagon nuts, low form
Material/finishing | stainless steel a4 |
---|---|
Standard | din 439 |
Threading diameter | 8 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 439 |
Threading diameter | 8 mm |
Class | 40 |
End | hexagonal |
Type | low form |
Wrench | sw13 |
Usually arrives within 14 working days